
24HR 120V 60Hz NEMA1 INDR PLASTIC 21A
Item #: 435965
Cat #: GMXST-I-120
UPC: 614573013116
Sign In or Register to view pricing and more.
Documents & Guides
The 24HR 120V 60Hz NEMA1 INDR PLASTIC 21A Time Switch is a universal, electromechanical time control. It is a light-duty commercial time switch ideal for 24 or 120 VAC single phase applications, such as lighting control, heating, air-conditioning, pumps, motors, fans, agricultural facilities and general electrical circuits. The unit is mounted in a Type 1 indoor enclosure.
Overview
The 24HR 120V 60Hz NEMA1 INDR PLASTIC 21A Time Switch is a universal, electromechanical time control. It is a light-duty commercial time switch ideal for 24 or 120 VAC single phase applications, such as lighting control, heating, air-conditioning, pumps, motors, fans, agricultural facilities and general electrical circuits. The unit is mounted in a Type 1 indoor enclosure.
Also known as: 614573013116, GMXST-I-120
Specifications
Wattage: | 1350 |
IP/NEMA Rating: | NEMA 1 |
Wattage: | 1350 |
IP/NEMA Rating: | NEMA 1 |
Customer Reviews
No reviews for this product
(0)