Plgmd 6ft.isol Grd 6in.oc 2000 Gray

Item #: 43594

Cat #: G20IG606

UPC: 786776085143

Sign In or Register to view pricing and more.
W-mold G20ig606 Gry 3w1ckt plugmold

Overview

W-mold G20ig606 Gry 3w1ckt plugmold
Also known as: 786776085143, G20IG606

Specifications

Color: Gray
Material: Steel
Length: 6 ft
Color: Gray
Length: 6 ft
Material: Steel

Customer Reviews

No reviews for this product
(0)