3/4 INCH GUAM-BODY/CVR,O.D.- 2-1/2

Item #: 435797

Cat #: GUAM24-TB

UPC: 786210344843

Sign In or Register to view pricing and more.
Documents & Guides
3/4 Inch GUAM Hazardous Location Conduit Outlet Box, Box Ductile Iron Zinc Plated, Cover Die Cast Aluminum, 6.2 Cubic Inch

Overview

3/4 Inch GUAM Hazardous Location Conduit Outlet Box, Box Ductile Iron Zinc Plated, Cover Die Cast Aluminum, 6.2 Cubic Inch
Also known as: 786210344843, GUAM24-TB

Specifications

Diameter: 3/4 in
Material: Ductile Iron, Aluminum
Finish: Zinc
Number of Hubs: 3
Hub Diameter: 1/2 in
Diameter: 3/4 in
Finish: Zinc
Hub Diameter: 1/2 in
Material: Ductile Iron, Aluminum
Number of Hubs: 3

Customer Reviews

No reviews for this product
(0)