6.25" Round Vapor Box For Fixtures, Nail-On

Item #: 435117

Cat #: FN430F

UPC: 018997151001

Documents & Guides
6.25 Inch Round Vapor Box For Fixtures, Nail-On, Cubic Inches: 30.5, Non-Metallic
Sign In or Register to view pricing and more.

No associated products found.

Overview

6.25 Inch Round Vapor Box For Fixtures, Nail-On, Cubic Inches: 30.5, Non-Metallic
Arlington’s non-metallic ONE-BOX fan, fixture and device boxes feature built-in flanges with gaskets attached that form a protective barrier against air infiltration, enabling installers to meet local codes where required. Fast, easy, secure installation in new construction, our vapor boxes mount to wood or steel joists with nails or screws that ship captive. ONE-BOX Vapor Boxes for Fixtures, Fans and Devices.
Also known as: 018997151001, FN430F

Specifications

Color: Black
Material: Plastic
Mounting: Nail On
Diameter: 6.250 in
Cubic Inches: 30.500 in³
Color: Black
Mounting: Nail On
Cubic Inches: 30.500 in³
Material: Plastic
Diameter: 6.250 in

Customer Reviews

No reviews for this product
(0)