1
more
Tamper Resistant Single Receptacle, 20A, 125V, Gray
Item #: 434508
Cat #: TR63-GRY
UPC: 785007268034
Sign In or Register to view pricing and more.
Tamper Resistant Single Receptacle, Specification Grade, 20 Amp, 125 Volt, 2 Pole, 3 Wire, NEMA 5-20R, Back & Side Wire, Gray
Overview
Tamper Resistant Single Receptacle, Specification Grade, 20 Amp, 125 Volt, 2 Pole, 3 Wire, NEMA 5-20R, Back & Side Wire, Gray
Also known as: 785007268034, TR63-GRY
Specifications
Color: | Gray |
Amps: | 20 |
NEMA Configuration: | 5-20R |
Material: | Nylon |
Mounting: | Wall |
Color: | Gray |
NEMA Configuration: | 5-20R |
Mounting: | Wall |
Amps: | 20 |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)