BREAKER 50A 3P 240V 22K QPH

Item #: 434485
Cat #: Q350H
UPC: 783643156456
Sign In or Register to view pricing and more.
Documents & Guides
Siemens Low Voltage Residential Circuit Breakers Miniature Thermal Mag Circuit Breakers - Type QP/MP, 3-Pole, 240VAC are Circuit Protection Load Center Mains, Feeders, and Miniature Circuit Breakers. Type QP/MP Application Electrical Distribution Standard UL 489 Voltage Rating 240V Amperage Rating 50A Trip Range Thermal Magnetic Interrupt Rating 22 AIC Number Of Poles 3P

Overview

Siemens Low Voltage Residential Circuit Breakers Miniature Thermal Mag Circuit Breakers - Type QP/MP, 3-Pole, 240VAC are Circuit Protection Load Center Mains, Feeders, and Miniature Circuit Breakers. Type QP/MP Application Electrical Distribution Standard UL 489 Voltage Rating 240V Amperage Rating 50A Trip Range Thermal Magnetic Interrupt Rating 22 AIC Number Of Poles 3P
Also known as: 783643156456, Q350H

Specifications

Poles: 3
Volts AC: 120/240
Family / Style: QP
Amps: 50
Interrupt Rating DC: 22 kA
Poles: 3
Family / Style: QP
Interrupt Rating DC: 22 kA
Volts AC: 120/240
Amps: 50

Customer Reviews

No reviews for this product
(0)