Contactor, Safety, 85A, 24VDC, Coil, Bifurcated Contacts, 4NO, 4NC

Item #: 43418

Cat #: 100S-C85DJ14BC

UPC: 781180945946

Documents & Guides
Contactor, Safety, 85 Amp, 24 Volt DC Coil, Integrated Diode, Gold Bifurcated Contacts, 3 Normally Open, 1 Normally Open, 4 Normally Closed
Sign In or Register to view pricing and more.

No associated products found.

Overview

Contactor, Safety, 85 Amp, 24 Volt DC Coil, Integrated Diode, Gold Bifurcated Contacts, 3 Normally Open, 1 Normally Open, 4 Normally Closed
Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Catalog item 100S-C85DJ14BC from Rockwell Automation® is a 85 A, 24 V DC with integrated diode IEC safety contactor with three normally open power poles. It has one normally open and four normally closed contacts. And it has a lined side coil termination and bifurcated contact. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180945946, 100S-C85DJ14BC

Specifications

Volts DC Control: 24
Type: Safety, Contactor
Amps: 85
Poles: 8
Volts DC Control: 24
Amps: 85
Type: Safety, Contactor
Poles: 8

Customer Reviews

No reviews for this product
(0)