LED Module, Retrofit, 5", 12W, 120V
Item #: 433949
Cat #: RL530-12W-120-DIM-FL-30K-W-WH
UPC:
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Module, Retrofit, 4", 10 Watt, 120 Volt, 3000K, 85 CRI, White Baffle/White Trim, Dimmable, Base: Medium Screw Adaptor
Overview
LED Module, Retrofit, 4", 10 Watt, 120 Volt, 3000K, 85 CRI, White Baffle/White Trim, Dimmable, Base: Medium Screw Adaptor
Also known as: RL530-12W-120-DIM-FL-30K-W-WH
Specifications
Color Temperature: | 3000 (Warm White) |
Type: | Module |
Base: | Medium Screw (E26) |
Wattage: | 12 |
Volts AC: | 120 |
Diameter: | 5 in |
Color: | White |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | 3000 (Warm White) |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color: | White |
Dimmable: | Yes |
Type: | Module |
Wattage: | 12 |
Diameter: | 5 in |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)