Breaker, Bolt On, 20A, 2P, 120/240V, BLE Type, GFIEP
Item #: 43391
Cat #: BE220
UPC: 783643274112
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Bolt On, 20 Amp, 2-Pole, 120/240 Volt AC, BLE Type, 10 kAIC, Ground Fault, Equipment Protection
Overview
Breaker, Bolt On, 20 Amp, 2-Pole, 120/240 Volt AC, BLE Type, 10 kAIC, Ground Fault, Equipment Protection
Also known as: 783643274112, BE220
Specifications
Poles: | 2 |
Amps: | 20 |
Volts AC: | 120/240 |
Mounting: | Bolt On |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Volts AC: | 120/240 |
Interrupt Rating AC: | 10 kA |
Amps: | 20 |
Mounting: | Bolt On |
Customer Reviews
No reviews for this product
(0)