This product has been discontinued.
![Compact Fluorescent Lamp, 13W, GU24 Twist Lock, Yellow Bug Lamp Compact Fluorescent Lamp, 13W, GU24 Twist Lock, Yellow Bug Lamp](https://rexel-cdn.com/products/image.jpg?i=85CEC9F9-1FCC-4A13-839D-35F2C53C5600&f=420)
Compact Fluorescent Lamp, 13W, GU24 Twist Lock, Yellow Bug Lamp
Item #: 433708
Cat #: 33113SPY
UPC: 762148174691
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 13 Watt, Bulb: GU24 Twist Lock, Yellow Bug Lamp, 120 Volt, Lumens: 900
Overview
Compact Fluorescent Lamp, 13 Watt, Bulb: GU24 Twist Lock, Yellow Bug Lamp, 120 Volt, Lumens: 900
Also known as: 762148174691, 33113SPY
Specifications
Wattage: | 13 |
Color Rendering Index (CRI): | 82 |
Color: | White |
Color Temperature: | 2700 (Warm White) |
Light Technology: | Fluorescent |
Base: | 2-Pin Twist Lock (GU24) |
Wattage: | 13 |
Color: | White |
Light Technology: | Fluorescent |
Color Rendering Index (CRI): | 82 |
Color Temperature: | 2700 (Warm White) |
Base: | 2-Pin Twist Lock (GU24) |
Customer Reviews
No reviews for this product
(0)