Breaker, Bolt On, 20A, 2P, 120/240V, BLF Type, 10 kAlC, GFCI

Item #: 43367

Cat #: BF220

UPC: 783643273993

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Bolt On, 20A, 2P, 120/240V, BLF Type, 10 kAlC, GFCI20 Amp, 2-Pole, BLF Type, Bolt-On, Thermal Magnetic, Circuit Breaker, 10kAIC, 120/240 Volt AC, GFCI Protection (5MA)

Overview

Breaker, Bolt On, 20A, 2P, 120/240V, BLF Type, 10 kAlC, GFCI20 Amp, 2-Pole, BLF Type, Bolt-On, Thermal Magnetic, Circuit Breaker, 10kAIC, 120/240 Volt AC, GFCI Protection (5MA)
Also known as: 783643273993, BF220

Specifications

Poles: 2
Amps: 20
Volts AC: 120/240
Family / Style: BF
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 120/240
Mounting: Bolt On
Amps: 20
Family / Style: BF
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)