![VALISE CONN, 20A 125V, 5-20R, BK VALISE CONN, 20A 125V, 5-20R, BK](https://rexel-cdn.com/products/image.jpg?i=F2AD7B58-DDBC-498B-AEBB-5D1B0AC0E137&f=420)
VALISE CONN, 20A 125V, 5-20R, BK
Item #: 433578
Cat #: HBL5369VBK
UPC: 783585019307
Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Straight Blade Devices, Female ConnectorBody, Valise Series, Industrial/Commercial Grade, Straight, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Black, Single Pack
Overview
Hubbell Wiring Device Kellems, Straight Blade Devices, Female ConnectorBody, Valise Series, Industrial/Commercial Grade, Straight, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Black, Single Pack
Also known as: 783585019307, HBL5369VBK
Specifications
Material: | Composite |
Size: | Standard |
Color: | Black |
Amps: | 20 |
NEMA Configuration: | 5-20R |
Type: | Valise |
Material: | Composite |
Color: | Black |
NEMA Configuration: | 5-20R |
Size: | Standard |
Amps: | 20 |
Type: | Valise |
Customer Reviews
No reviews for this product
(0)