Copper Compression Lug, 1 Hole, #2 AWG

Item #: 433552

Cat #: LCB2-12-Q

UPC: 074983126552

Sign In or Register to view pricing and more.
One-hole, long barrel lug, #2 AWG wire, 1/2 stud hole.

Overview

One-hole, long barrel lug, #2 AWG wire, 1/2 stud hole.
Panduit's tin-plated copper compression lugs are available in a variety of option including long and short barrel, straight, 90, or 45 degree and all lugs are color coded and marked with die index number for proper crimp die selection.
Also known as: 074983126552, LCB2-12-Q

Specifications

Color: Brown
Material: Copper
Stud Size: 1/2 in
Color: Brown
Stud Size: 1/2 in
Material: Copper

Customer Reviews

No reviews for this product
(0)