BRKR BLF GFCI 5mA 2P 120/240V 30A 10KA

Item #: 43346

Cat #: BF230

UPC: 783643274006

Sign In or Register to view pricing and more.
Documents & Guides
BRKR BLF GFCI 5mA 2P 120/240V 30A 10KASiemens Low Voltage Molded Case Circuit Breakers Panelboard Mounting 240V GFCI Circuit Breakers - 2-Pole, GFCI - BLF, 10KAIC, 120/240VAC are Circuit ProtectionMolded Case Circuit Breakers. Sub Brand N/A Type BLF/GFCL Special Features N/A Application Electrical Distribution Standard UL 943 Voltage Rating 120/240V Amperage Rating 30A Load Rating N/A Frequency Rating N/A Phase N/A Frame N/A Trip Type N/A Trip Range Thermal Magnetic Interrupt Rating 10 AIC Number Of Poles 2P

Overview

BRKR BLF GFCI 5mA 2P 120/240V 30A 10KASiemens Low Voltage Molded Case Circuit Breakers Panelboard Mounting 240V GFCI Circuit Breakers - 2-Pole, GFCI - BLF, 10KAIC, 120/240VAC are Circuit ProtectionMolded Case Circuit Breakers. Sub Brand N/A Type BLF/GFCL Special Features N/A Application Electrical Distribution Standard UL 943 Voltage Rating 120/240V Amperage Rating 30A Load Rating N/A Frequency Rating N/A Phase N/A Frame N/A Trip Type N/A Trip Range Thermal Magnetic Interrupt Rating 10 AIC Number Of Poles 2P
Also known as: 783643274006, BF230

Specifications

Poles: 2
Volts AC: 120/240
Amps: 30
Family / Style: BF
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 30
Mounting: Bolt On
Volts AC: 120/240
Family / Style: BF
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)