Wiring Duct, Narrow Slot, 75mm W x 100mm H x 2m Long, PVC, White

Item #: 433374

Cat #: MC75X100WH2

UPC: 074983752485

Sign In or Register to view pricing and more.
Wiring Duct, Narrow Slot, 75mm W x 100mm H x 2m Long, PVC, White

Overview

Wiring Duct, Narrow Slot, 75mm W x 100mm H x 2m Long, PVC, White
Also known as: 074983752485, MC75X100WH2

Specifications

Height: 100 mm
Length: 2 m
Width: 75 mm
Color: White
Material: PVC
Height: 100 mm
Width: 75 mm
Material: PVC
Length: 2 m
Color: White

Customer Reviews

No reviews for this product
(0)