Wiring Duct, Narrow Slot, 37mm W x 75mm H x 2m Long, PVC, White

Item #: 433340

Cat #: MC37X75WH2

UPC: 074983752430

Sign In or Register to view pricing and more.
Wiring Duct, Narrow Slot, 37mm W x 75mm H x 2m Long, PVC, White

Overview

Wiring Duct, Narrow Slot, 37mm W x 75mm H x 2m Long, PVC, White
Also known as: 074983752430, MC37X75WH2

Specifications

Length: 2 m
Width: 37 mm
Color: White
Material: PVC
Height: 75 mm
Length: 2 m
Color: White
Height: 75 mm
Width: 37 mm
Material: PVC

Customer Reviews

No reviews for this product
(0)