Breaker, 30A, 2P, 240V, BL Type, 10 kAIC

Item #: 43325

Cat #: B230

UPC: 783643263550

Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 2-Pole, BL Type, Bolt-On, Common-Trip, Circuit Breaker, 10 kAIC, 120/240V AC.

Overview

30 Amp, 2-Pole, BL Type, Bolt-On, Common-Trip, Circuit Breaker, 10 kAIC, 120/240V AC.
Panelboard Mounting 240V Circuit Breakers - Type BL, 2-Pole, 120/240VAC are Circuit Protection Molded Case Circuit Breakers. Type: BL Application: Electrical Distribution Standard: UL 489 Voltage Rating: 120/240V Amperage Rating: 30A Trip Range: Thermal Magnetic Interrupt Rating: 10 AIC Number Of Poles: 2P
Also known as: 783643263550, B230

Specifications

Poles: 2
Family / Style: BL
Volts AC: 120/240
Amps: 30
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 120/240
Mounting: Bolt On
Family / Style: BL
Amps: 30
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)