Slotted Duct, Halogen Free,100MMX100MMX2

Item #: 433236

Cat #: NNC100X100LG2

UPC: 074983651177

Sign In or Register to view pricing and more.
Panduct® type NNC halogen-free metric wiring duct, 100mm W x 97.8mm H x 2M length, halogen-free, light gray.

Overview

Panduct® type NNC halogen-free metric wiring duct, 100mm W x 97.8mm H x 2M length, halogen-free, light gray.
Metric Halogen-Free Wide finger and slot design provides greater rigidity and allows use with a wide range of wire and bundle sizes. Upper and lower scorelines allows easy finger and sidewall section removals. The halogen-free material is environmentally safe and will not release corrosive or toxic gases. Base and Cover Packaged together.
Also known as: 074983651177, NNC100X100LG2

Specifications

Height: 100 mm
Color: Light Gray
Length: 2 m
Width: 100 mm
Material: Halogen-Free Polyphenylene Oxide
Height: 100 mm
Length: 2 m
Material: Halogen-Free Polyphenylene Oxide
Color: Light Gray
Width: 100 mm

Customer Reviews

No reviews for this product
(0)