12/3 Solid 600V Steel Armor 250'

Item #: 433211

Cat #: 3905-42-00

UPC: 077680259417

Sign In or Register to view pricing and more.
12/3 Copper Conductors with Ground, 600V, Interlocked Galvanized Interlocked Steel Armor, Solid, 250 ft. Coil. Wire Colors (120 Volt): Blue, Black, Red, White w/Blk, White w/Red, White w/ Blue, Green. O.D.: 0.620" Plus Type.

Overview

12/3 Copper Conductors with Ground, 600V, Interlocked Galvanized Interlocked Steel Armor, Solid, 250 ft. Coil. Wire Colors (120 Volt): Blue, Black, Red, White w/Blk, White w/Red, White w/ Blue, Green. O.D.: 0.620" Plus Type.
12-3/12-3/12-1 MC-PLUS BK RD BE 3WE GN 250 FEET
Also known as: 077680259417, 3905-42-00

Specifications

Length: 250 ft
Conductors: 3
Jacket: Steel
Gauge: 12
Material: Copper
Volts AC: 600
Stranding: Solid
Length: 250 ft
Jacket: Steel
Material: Copper
Stranding: Solid
Conductors: 3
Gauge: 12
Volts AC: 600

Customer Reviews

No reviews for this product
(0)