Breaker, Bolt On, 35A, 2P, 120/240VAC, BL Type, 10 kAIC
Item #: 43311
Cat #: B235
UPC: 783643263567
Sign In or Register to view pricing and more.
Documents & Guides
35 Amp, 2-Pole, BL Type, Bolt-On, Common-Trip, Circuit Breaker, 10 kAIC, 120/240 Volt AC
Overview
35 Amp, 2-Pole, BL Type, Bolt-On, Common-Trip, Circuit Breaker, 10 kAIC, 120/240 Volt AC
Also known as: 783643263567, B235
Specifications
Amps: | 35 |
Poles: | 2 |
Family / Style: | BL |
Volts AC: | 120/240 |
Mounting: | Bolt On |
Interrupt Rating AC: | 10 kA |
Amps: | 35 |
Family / Style: | BL |
Mounting: | Bolt On |
Poles: | 2 |
Volts AC: | 120/240 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)