Frame Fittings, Type: S, Size: 180 mm x 120 mm, Primed Steel

Item #: 432985

Cat #: S008000000121

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Frame Fittings, Type: S, Size: 180 mm x 120 mm, Frame Size: S 6X1, Primed Steel

Overview

Frame Fittings, Type: S, Size: 180 mm x 120 mm, Frame Size: S 6X1, Primed Steel
The Roxtec S frame is a metal frame for welding into precise apertures. It is available in different materials and with a single opening, or in combinations with several openings in width and/or height.
Also known as: S008000000121

Specifications

Width: 120 mm
Material: Steel
Depth: 60 mm
Width: 120 mm
Depth: 60 mm
Material: Steel

Customer Reviews

No reviews for this product
(0)