Slide Dimmer, 600W, Preset, Momentum, Ivory

Item #: 43298
Cat #: ZP600I
UPC: 784197776121
Sign In or Register to view pricing and more.
Documents & Guides
Momentum Slide Dimmer, 600W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, On/Off Switch, Preset, LED Locator Light, Color: Ivory.

Overview

Momentum Slide Dimmer, 600W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, On/Off Switch, Preset, LED Locator Light, Color: Ivory.
Also known as: 784197776121, ZP600I

Specifications

Type: 3-Way, Slide, Locator Light, Preset, Single-Pole
Wattage: 600
Volts AC: 120
Color: Ivory
Dimmable: Yes
Light Technology: Halogen
Type: 3-Way, Slide, Locator Light, Preset, Single-Pole
Volts AC: 120
Dimmable: Yes
Wattage: 600
Color: Ivory
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)