Exp. Sleeving, .25" (6.4mm),Flame Ret.

Item #: 432924

Cat #: SE25PFR-TR0

UPC: 074983202577

Sign In or Register to view pricing and more.
Braided Expandable Sleeving, 0.25" diameter (6.4mm), provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity, black, Flame Retardant, Polyethylene Terephthalate, 200 ft. per reel.

Overview

Braided Expandable Sleeving, 0.25" diameter (6.4mm), provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity, black, Flame Retardant, Polyethylene Terephthalate, 200 ft. per reel.
Also known as: 074983202577, SE25PFR-TR0

Specifications

Color: Black
Diameter: 1/4 in
Material: Polyethylene Terephthalate
Length: 200 ft
Color: Black
Material: Polyethylene Terephthalate
Diameter: 1/4 in
Length: 200 ft

Customer Reviews

No reviews for this product
(0)