10HP 1800RPM

Item #: 432763

Cat #: 01018ET3E215T-W22

UPC: 891327151861

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
WEG 01018ET3E215T-W22 10HP 1800RPM

Overview

WEG 01018ET3E215T-W22 10HP 1800RPM
Also known as: 891327151861, 01018ET3E215T-W22

Specifications

Phase: 3
Horsepower: 10
Material: Cast Iron
Volts AC: 460
Mounting: Foot
Family / Style: TEFC
Size: 256T
RPM: 1800
Phase: 3
Material: Cast Iron
Mounting: Foot
Size: 256T
Horsepower: 10
Volts AC: 460
Family / Style: TEFC
RPM: 1800

Customer Reviews

No reviews for this product
(0)