SW Toggle SP 15A 120/277V AutoGrd B&S RD

Item #: 432637

Cat #: AH1201RD

UPC: 032664734359

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 15A, Industrial, Flush, 120/277V, Back and side, Screw, Red, Single-Pole, Single-Pole, Brass, Polycarbonate

Overview

Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 15A, Industrial, Flush, 120/277V, Back and side, Screw, Red, Single-Pole, Single-Pole, Brass, Polycarbonate
Also known as: 032664734359, AH1201RD

Specifications

Mounting: Flush, Wall
Material: Polycarbonate
Color: Red
Type: Industrial
Poles: 1
Amps: 15
Mounting: Flush, Wall
Color: Red
Poles: 1
Material: Polycarbonate
Type: Industrial
Amps: 15

Customer Reviews

No reviews for this product
(0)