Handy Work Light, Compact Fluorescent, 13W, 120V

Item #: 43245

Cat #: 53310001

UPC: 036283270700

Sign In or Register to view pricing and more.
Documents & Guides
Handy Work Light, Compact Fluorescent, 13 Watt, 120 Volt, Cord: 18/2 SJTOW - 25 foot

Overview

Handy Work Light, Compact Fluorescent, 13 Watt, 120 Volt, Cord: 18/2 SJTOW - 25 foot
Also known as: 036283270700, 53310001

Specifications

Length: 25 ft
Wattage: 13
Volts AC: 120
Light Technology: CFL
Color: Yellow
Length: 25 ft
Volts AC: 120
Color: Yellow
Wattage: 13
Light Technology: CFL

Customer Reviews

No reviews for this product
(0)