Fluorescent Lamp, T8, 24", 17W, 4100K

Item #: 432321

Cat #: 31017841

UPC: 762148012399

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, 17 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 1400, CRI: 85, Color Temperature: 4100K, Length: 24 inch

Overview

Fluorescent Lamp, 17 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 1400, CRI: 85, Color Temperature: 4100K, Length: 24 inch
Also known as: 762148012399, 31017841

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 1400
Color Rendering Index (CRI): 85
Wattage: 17
Material: Glass
Length: 24 in , 2 ft
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 85
Material: Glass
Light Technology: Fluorescent
Lumens: 1400
Wattage: 17
Length: 24 in , 2 ft
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)