
15A, 120V Decora Comb. Rocker (3) Switch, Light Almond
Item #: 43227
Cat #: 1755-T
UPC: 078477276501
Documents & Guides
Individual Switches: 15 Amp, 120 Volt/Device Total: 20 Amp, 120 Volt. Decora Three Rocker Combination Switch w/Grounding Lead Screw Terminals and Push-in Wiring. Light Almond.
Sign In or Register to view pricing and more.
Overview
Individual Switches: 15 Amp, 120 Volt/Device Total: 20 Amp, 120 Volt. Decora Three Rocker Combination Switch w/Grounding Lead Screw Terminals and Push-in Wiring. Light Almond.
15 Amp, 120 Volt, Decora Brand Style Single-Pole, AC Combination Switch, Commercial Grade, Non-Grounded, Light Almond
Also known as: 078477276501, 1755-T
Specifications
Color: | Light Almond |
Volts AC: | 120 |
Amps: | 20, 15 |
Poles: | 1 |
Material: | Thermoplastic |
Type: | 3 Device, Rocker Switch, Decorator |
Color: | Light Almond |
Amps: | 20, 15 |
Material: | Thermoplastic |
Volts AC: | 120 |
Poles: | 1 |
Type: | 3 Device, Rocker Switch, Decorator |
Customer Reviews
No reviews for this product
(0)