AirPro Hugger 42" 4-Blade ceiling fan

Item #: 115818

Cat #: P2524-30

UPC: 785247147687

Documents & Guides
PRO P2524-30 42in HUGGER 4 B
Sign In or Register to view pricing and more.

No associated products found.

Overview

PRO P2524-30 42in HUGGER 4 B
Also known as: 785247147687, P2524-30

Specifications

Material: Steel
Standards: California Proposition 65
Material: Steel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)