Breaker, Bolt On, 60A, 2P, 120V, BL Type, 10 kAlC

Item #: 43225

Cat #: B260

UPC: 783643263604

Documents & Guides
60 Amp, 2-Pole, BL Type, Bolt-On, Common-Trip, Circuit Breaker, 10 kAIC, 120/240V AC.
Sign In or Register to view pricing and more.

No associated products found.

Overview

60 Amp, 2-Pole, BL Type, Bolt-On, Common-Trip, Circuit Breaker, 10 kAIC, 120/240V AC.
What is a residential circuit breaker? Circuit breakers protect an electrical circuit from damage caused by excess current from an overload or short circuit. The breaker will turn off to interrupt current flow after a fault is detected. Siemens provides different types of residential circuit breakers based on our customer's needs and the requirements of the National Electric Code®.
Also known as: 783643263604, B260

Specifications

Poles: 2
Family / Style: BL
Volts AC: 120/240
Amps: 60
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 120/240
Mounting: Bolt On
Family / Style: BL
Amps: 60
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)