SW Canopy SP PullChain 3/1A 125/250V BD

Item #: 432053

Cat #: 458BD-BOX

UPC: 032664233609

Documents & Guides
Eaton commercial switch, Switch, 1A, 3A, 125/250V, Pull chain, Brass, Canopy, Polycarbonate, Single-pole
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton commercial switch, Switch, 1A, 3A, 125/250V, Pull chain, Brass, Canopy, Polycarbonate, Single-pole
Also known as: 032664233609, 458BD-BOX

Specifications

Type: Switch, Canopy
Material: Polycarbonate
Amps: 1, 3
Color: Nickel
Mounting: Wall
Type: Switch, Canopy
Amps: 1, 3
Mounting: Wall
Material: Polycarbonate
Color: Nickel

Customer Reviews

No reviews for this product
(0)