Breaker, 70A, 2P, 120/240V, BL Type, 10 kAIC

Item #: 43201

Cat #: B270

UPC: 783643263611

Sign In or Register to view pricing and more.
Documents & Guides
70 Amp, 2-Pole, BL Type, Bolt-On, Common-Trip, Circuit Breaker, 10 kAIC, 120/240 Volt AC

Overview

70 Amp, 2-Pole, BL Type, Bolt-On, Common-Trip, Circuit Breaker, 10 kAIC, 120/240 Volt AC
Also known as: 783643263611, B270

Specifications

Poles: 2
Amps: 70
Family / Style: BL
Volts AC: 120/240
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Family / Style: BL
Mounting: Bolt On
Amps: 70
Volts AC: 120/240
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)