Thermal Transfer Label, .60 x .20", White

Item #: 431989

Cat #: C060X020KBT

UPC: 074983522972

Sign In or Register to view pricing and more.
Thermal Transfer Label, Dimensions: .60 x .20 inch, Color: White

Overview

Thermal Transfer Label, Dimensions: .60 x .20 inch, Color: White
Also known as: 074983522972, C060X020KBT

Specifications

Type: Label
Material: Polyimide
Color: White
Length: 0.600 in
Width: 0.200 in
Type: Label
Color: White
Width: 0.200 in
Material: Polyimide
Length: 0.600 in

Customer Reviews

No reviews for this product
(0)