This product has been discontinued.
Incandescent Lamp, CST6, 10W, 120V, Clear
Item #: 431883
Cat #: 0354800
UPC: 030721035487
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Incandescent Lamp, 10 Watt, 120 Volt, Clear, Bulb: CST6 (Bent Tip), Base: Candelabra Screw (E12), Lumens: 58, CRI: 100, Color Temperature: 2700K, Lamp Finish: Clear
Overview
Incandescent Lamp, 10 Watt, 120 Volt, Clear, Bulb: CST6 (Bent Tip), Base: Candelabra Screw (E12), Lumens: 58, CRI: 100, Color Temperature: 2700K, Lamp Finish: Clear
Also known as: 030721035487, 0354800
Specifications
Wattage: | 10 |
Shape: | BA9 (Bent Tip) |
Lumens: | 58 |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | Incandescent |
Base: | Candelabra Screw (E12) |
Wattage: | 10 |
Lumens: | 58 |
Color Rendering Index (CRI): | 100 |
Light Technology: | Incandescent |
Shape: | BA9 (Bent Tip) |
Volts AC: | 120 |
Color Temperature: | 2700 (Warm White) |
Base: | Candelabra Screw (E12) |
Customer Reviews
No reviews for this product
(0)