Breaker, 90A, 2P, 120/240V, BL Type, 10 kAIC

Item #: 43182

Cat #: B290

UPC: 783643263635

Sign In or Register to view pricing and more.
Documents & Guides
90 Amp, 2-Pole, BL Type, Bolt-On, Common-Trip, Circuit Breaker, 10 kAIC, 120/240V AC.

Overview

90 Amp, 2-Pole, BL Type, Bolt-On, Common-Trip, Circuit Breaker, 10 kAIC, 120/240V AC.
Also known as: 783643263635, B290

Specifications

Poles: 2
Family / Style: BL
Volts AC: 120/240
Amps: 90
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 120/240
Mounting: Bolt On
Family / Style: BL
Amps: 90
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)