BREAKER 100A 2P 120/240V 10K BL

Item #: 43158

Cat #: B2100

UPC: 783643263642

Sign In or Register to view pricing and more.
Documents & Guides
BREAKER 100A 2P 120/240V 10K BL 10 KAIC

Overview

BREAKER 100A 2P 120/240V 10K BL 10 KAIC
Also known as: 783643263642, B2100

Specifications

Poles: 2
Amps: 100
Family / Style: BL
Volts AC: 120/240
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Family / Style: BL
Mounting: Bolt On
Amps: 100
Volts AC: 120/240
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)