Garter Spring

Item #: 43155

Cat #: 7019

UPC: 036283278904

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Mcgill 7019 Repl Lampchanger spring

Overview

Mcgill 7019 Repl Lampchanger spring
Also known as: 036283278904, 7019

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Size: 4 11/16 in
Material: Steel
Depth: 2 1/8 in
Type: 4 11/16 in
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Type: 4 11/16 in
Size: 4 11/16 in
Depth: 2 1/8 in

Customer Reviews

No reviews for this product
(0)