Punchdown Screwdriver Multi-Tool

Item #: 431168

Cat #: VDV001-081

UPC: 092644581540

Punchdown Screwdriver Multi-Tool, Shank Length: 2.75", Length: 8", Includes: Punchdown Blade (110/66), (2) Phillips Tips [#1, #2], (2) Slotted Tips [3/16", 1/4"], (2) Nut Drivers [1/4", 3/8"], (1) Hex Key [3/8"]
Sign In or Register to view pricing and more.

No associated products found.

Overview

Punchdown Screwdriver Multi-Tool, Shank Length: 2.75", Length: 8", Includes: Punchdown Blade (110/66), (2) Phillips Tips [#1, #2], (2) Slotted Tips [3/16", 1/4"], (2) Nut Drivers [1/4", 3/8"], (1) Hex Key [3/8"]
Manually punch down wall jacks and patch panels with the convenience of a multi-bit screwdriver/nut driver. With its machined tool steel for greater strength, this product comes with multi-bits to make your job easier. Shaft holds 4 universal tips and converts to 2 nut driver sizes and 1 hex driver. Great for use on 110 terminal/patch panel and 66 patch panels.
Also known as: 092644581540, VDV001-081

Specifications

Color: Black
Material: Chrome
Length: 8 in
Standards: California Proposition 65
Color: Black
Length: 8 in
Material: Chrome
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)