Breaker, Bolt On, 15A, 3P, 120V, BL Type, 10 kAlC

Item #: 43116

Cat #: B315

UPC: 783643263680

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 3-Pole, BL Type, Bolt-On, Common-Trip, Circuit Breaker, 10 kAIC, 240V AC.

Overview

15 Amp, 3-Pole, BL Type, Bolt-On, Common-Trip, Circuit Breaker, 10 kAIC, 240V AC.
Also known as: 783643263680, B315

Specifications

Poles: 3
Family / Style: BL
Amps: 15
Volts AC: 240
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 15
Mounting: Bolt On
Family / Style: BL
Volts AC: 240
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)