Plgmd 3ft. Isol Grd 6in.oc 2000 Iv

Item #: 43104

Cat #: V20IG306

UPC: 786776085068

Sign In or Register to view pricing and more.

Overview

Wmd V20ig306 3w/ckt Grd Plugm old
Also known as: 786776085068, V20IG306

Specifications

Length: 3 ft
Color: Ivory
Material: Steel
Length: 3 ft
Material: Steel
Color: Ivory

Customer Reviews

No reviews for this product
(0)