
12/3, Solid, Plus, 600V, Steel Armor, 1000'
Item #: 430980
Cat #: 3905-60-00
UPC: 077680259479
12/3 Copper Conductors with Ground, Type: Plus, 600V, Interlocked Galvanized Interlocked Steel Armor, Solid, 1000 ft. Reel. Wire Colors (120 Volt): Blue, Black, Red, White w/Blk, White w/Red, White w/ Blue, Green. O.D.: 0.620"
Sign In or Register to view pricing and more.
Overview
12/3 Copper Conductors with Ground, Type: Plus, 600V, Interlocked Galvanized Interlocked Steel Armor, Solid, 1000 ft. Reel. Wire Colors (120 Volt): Blue, Black, Red, White w/Blk, White w/Red, White w/ Blue, Green. O.D.: 0.620"
MC-Plus™ Neutral Per Phase Cable has individual neutrals striped to match each phase conductor.
Also known as: 077680259479, 3905-60-00
Specifications
Conductors: | 3 |
Jacket: | Steel |
Length: | 1000 ft |
Gauge: | 12 |
Material: | Copper |
Volts AC: | 600 |
Stranding: | Solid |
Conductors: | 3 |
Length: | 1000 ft |
Material: | Copper |
Stranding: | Solid |
Jacket: | Steel |
Gauge: | 12 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)