Meter Main Pedestal, Cold Sequence, 200A, 240VAC, 5 Jaw, Ringless

Item #: 430894

Cat #: U5949-O-5T9

UPC: 784572633919

Meter Main Pedestal, Cold Sequence, Main Breaker, 200 Amp, 240 Volt AC, 5 Jaw, Ringless, Lever Bypass, UG Service,
Sign In or Register to view pricing and more.

No associated products found.

Overview

Meter Main Pedestal, Cold Sequence, Main Breaker, 200 Amp, 240 Volt AC, 5 Jaw, Ringless, Lever Bypass, UG Service,
Also known as: 784572633919, U5949-O-5T9

Specifications

Amps: 200
Mounting: Ground
Phase: 1
Jaws: 5
Volts AC: 240
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Volts AC: 240
Standards: California Proposition 65
Mounting: Ground
Jaws: 5
Sockets: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)