25A, 3P, 240V, BL Type, 10 kAIC, CB

Item #: 43074

Cat #: B325

UPC: 783643263703

Sign In or Register to view pricing and more.
Documents & Guides
25 Amp, 3-Pole, BL Type, Bolt-On, Common-Trip, Circuit Breaker, 10 kAIC, 240V AC.

Overview

25 Amp, 3-Pole, BL Type, Bolt-On, Common-Trip, Circuit Breaker, 10 kAIC, 240V AC.
Also known as: 783643263703, B325

Specifications

Poles: 3
Family / Style: BL
Amps: 25
Volts AC: 240
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 25
Mounting: Bolt On
Family / Style: BL
Volts AC: 240
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)