Safety Plate, 16 Gauge Steel, Nail-On, 3 x 5"

Item #: 430710

Cat #: 3516

UPC: 781002141204

Safety Plate, 16 Gauge Steel, Nail-On, 3 x 5 Inch
Sign In or Register to view pricing and more.

Northern Electric Power Technology
NEP-75KW String Inverter, 480VAC
Item #: 2271810
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Northern Electric Power Technology
NEP-50KW 3-Phase String Inverter, 480 VAC
Item #: 2271863
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Northern Electric Power Technology
NC0095-A1 Rapid Shutdown, Module, MC4
Item #: 2284495
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Safety Plate, 16 Gauge Steel, Nail-On, 3 x 5 Inch
Steel Safety Plates are affixed to wooden studs to prevent nails, drills, or fasteners from penetrating hidden utility pipes, wire and cable. They are manufactured from carbon steel and zinc plated for corrosion resistance.
Also known as: 781002141204, 3516

Specifications

Width: 3 in
Material: Steel
Length: 5 in
Width: 3 in
Length: 5 in
Material: Steel

Customer Reviews

No reviews for this product
(0)