String Inverter, 480VAC

Item #: 2271810

Cat #: NEP-75KW

UPC:

Documents & Guides
Neptune String Inverter, 75 Kilowatts, 3-Phase, 480 Volt AC
Sign In or Register to view pricing and more.

Overview

Neptune String Inverter, 75 Kilowatts, 3-Phase, 480 Volt AC
NEPTUNE RSD-ready Commercial 3-Phase Inverters feature Max efficiency 98.8% CEC efficiency 98.3%, Integrated “NEP Rapid Shutdown Transmitter ”, Smart I-V Curve Trace Scan and includes Built-in PID recovery for better module performance.
Also known as: NEP-75KW

Specifications

Phase: 3
Volts AC: 480
Volts DC: 600
Amps: 60
Phase: 3
Volts DC: 600
Volts AC: 480
Amps: 60

Customer Reviews

No reviews for this product
(0)