![DSN30 Inlet DSN30 Inlet](https://rexel-cdn.com/products/mel6338162.jpg?i=35A00D87-9B83-49CD-83D6-C31B12B1FA1B&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Inlet, Enclosure NEMA 4X, 30 Amp, 208 Volt 1-Phase, 5 Hp, Pin & Sleeve Plug, Industrial Grade, DSN30 Series, IP66 + 67. Switch Rated (AC Only).
Overview
Inlet, Enclosure NEMA 4X, 30 Amp, 208 Volt 1-Phase, 5 Hp, Pin & Sleeve Plug, Industrial Grade, DSN30 Series, IP66 + 67. Switch Rated (AC Only).
Also known as: 784474555760, 63-38162
Specifications
Color: | Blue |
Material: | Polyester |
Type: | Inlet |
Amps: | 30 |
Color: | Blue |
Type: | Inlet |
Material: | Polyester |
Amps: | 30 |
Customer Reviews
No reviews for this product
(0)