![Dsn30 Receptacle Dsn30 Receptacle](https://rexel-cdn.com/products/mel6334162.jpg?i=5193221D-74E6-4FDA-8E01-1306379F065B&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Receptacle, With Ground, Horsepower Rating 5 Hp At 208 V, Short Circuit Rating 100 Kamp, Standard: Ul, Csa, Nom, Iec, Ce, Nfpa 70e, Number Of Poles: 2, Number Of Wires: 3, Wire Size: 14 To 8awg, Amperage Rating: 30amp, Voltage Rating: 208v,phase: 3ph, Ma
Overview
Receptacle, With Ground, Horsepower Rating 5 Hp At 208 V, Short Circuit Rating 100 Kamp, Standard: Ul, Csa, Nom, Iec, Ce, Nfpa 70e, Number Of Poles: 2, Number Of Wires: 3, Wire Size: 14 To 8awg, Amperage Rating: 30amp, Voltage Rating: 208v,phase: 3ph, Ma
Also known as: 784474555777, 63-34162
Specifications
Phase: | 3 |
Type: | Receptacle |
Color: | Blue |
Material: | Polyester |
Amps: | 30 |
IP/NEMA Rating: | NEMA 4X |
Phase: | 3 |
Color: | Blue |
Amps: | 30 |
Type: | Receptacle |
Material: | Polyester |
IP/NEMA Rating: | NEMA 4X |
Customer Reviews
No reviews for this product
(0)