20A 120/277VAC B+S WIRE 3W LIGHT LA
Item #:
430337
Cat #:
PS20AC3-LASL
UPC:
785007195781
Sign In or Register to view pricing and more.
Documents & Guides
3way Lighted Switch, Back and, Side Wire, 20amp 120/277volt, Light Almond
Overview
3way Lighted Switch, Back and, Side Wire, 20amp 120/277volt, Light Almond
Also known as: 785007195781, PS20AC3-LASL
Specifications
Type: | Switch |
Color: | Light Almond |
Amps: | 20 |
Mounting: | Wall |
Type: | Switch |
Amps: | 20 |
Color: | Light Almond |
Mounting: | Wall |
Customer Reviews
No reviews for this product
(0)