Breaker, 35A, 3P, 240V, BL Type, 10 kAIC

Item #: 43033

Cat #: B335

UPC: 783643263727

Sign In or Register to view pricing and more.
Documents & Guides
35 Amp, 3-Pole, BL Type, Bolt-On, Common-Trip, Circuit Breaker, 10 kAIC, 240 Volt AC

Overview

35 Amp, 3-Pole, BL Type, Bolt-On, Common-Trip, Circuit Breaker, 10 kAIC, 240 Volt AC
Also known as: 783643263727, B335

Specifications

Poles: 3
Amps: 35
Family / Style: BL
Volts AC: 240
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 3
Family / Style: BL
Mounting: Bolt On
Amps: 35
Volts AC: 240
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)