3/8" 90 Screw On Nmlt

Item #: 429830

Cat #: NMSC9038

UPC: 018997210036

Sign In or Register to view pricing and more.
Documents & Guides
Arl Nmsc9038 3/8 90d Screw On conn

Overview

Arl Nmsc9038 3/8 90d Screw On conn
Arlington’s one-piece non-metallic straight and 90° screw-on connectors are now available in 1" trade sizes. Designed for use on non-metallic, liquid-tight conduit, Type B and flexible non-metallic tubing, installation is fast and easy. These connectors screw on to conduit by hand, with no tools required. The job looks great too. The outer body on NMSC series connectors overlaps the conduit, hiding the ugly cut ends when it’s screwed on. When fully tightened the internal taper squeezes onto the conduit forming a reliable liquid-tight seal. Plus, you can unscrew the connector a full turn and still have a Listed liquid-tight installation.
Also known as: 018997210036, NMSC9038

Specifications

Diameter: 3 in
Material: Plastic
Diameter: 3 in
Material: Plastic

Customer Reviews

No reviews for this product
(0)